Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch CST042NK=REPLACEMENT FOR CST04 CST042NK

CST042NK=REPLACEMENT FOR CST04 (Discontinued)

  • Mfr # CST042NK
  • Zoro # G100968061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST042NK
Zoro #
G100968061
UPC #
-
Country of Origin
Japan

Dimensions

Width
12.2 mm [ .48 in ]
Length
23 mm [ .944 in ]
Actuator Length
12 mm [ .472 in ]
PCB Tail Length
3.51 mm [ .136 in ]

Details

Termination Type
PC
Number of Positions
2
Contact Current Rating (A)
.2, .3
Mounting Type
Through Hole
Threaded Case
With
Product Type
Switch
Number of Actuators
Single
Actuator Style
Extended Baton
Contact Base Material
Copper Alloy
Operating Function
None On On
Actuator Material
ABS
Switch Type
Slide
Grade
Economy
PCB Mount Retention
With
Mounting Angle
Vertical
PCB Mount Retention Type
Guide Posts
Stamped Marking
With
Switch Style
Low Profile
Terminal Configuration
Standard
Configuration (Pole-Throw)
Four Pole - Double Throw
Contact Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.