Zoro Homepage
This item is Discontinued.
Alcoswitch DIP SWITCH GDH10SATR04 GDH10SATR04

DIP SWITCH GDH10SATR04 (Discontinued)

  • Mfr # GDH10SATR04
  • Zoro # G400946608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDH10SATR04
Zoro #
G400946608
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 mm [ .093 in ]
Length
13.83 mm [ .544 in ]

Details

Housing Material
Polyphenylene Sulfide (PPS)
Switch Type
DIP
Actuator Color
White
Actuator Style
Recessed Rocker
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
1.27 mm [ .05 in ]
Sealed
Yes
Solder Tail Contact Plating
Gold over Nickel
UL Flammability Rating
UL 94V-0
Mounting Type
Surface Mount
Voltage Rating (VDC)
50
Contact Base Material
Copper Alloy
Low Profile
Yes
Operating Temperature Range (°C)
-30 to 85
Product Type
Switch
Number of Switches
10
Seal Type
Tape
Auto-Insertable
No
Contact Mating Area Plating Material
Gold
Housing Color
Black
Number of Positions
10
Contact Current Rating (A)
0.1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.