Zoro Homepage
This item is Discontinued.
Alcoswitch E STACK PIANO 4P G SHORT SEAL T&R PD OFF EDSP04SGRFSTR04

E STACK PIANO 4P G SHORT SEAL T&R PD OFF (Discontinued)

  • Mfr # EDSP04SGRFSTR04
  • Zoro # G000967782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP04SGRFSTR04
Zoro #
G000967782
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.4 in

Details

Actuator Style
Piano (Side Actuated)
Seal Type
Tape
Mounting Angle
Vertical
Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Type
Surface Mount
Shunt Type
DIP
Housing Material
High Temperature Nylon
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Voltage Rating
24 VDC
Number of Switches
4
Housing Color
Black
Operating Temperature Range
-20 to 85°C
Actuator Color
White
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP Switch
Product Type
Switch
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.