
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDS09SNRSTR04Q
Zoro #
G400967948
UPC #
-
Country of Origin
China
Dimensions
Height
.136 in
Length
.896 in
Details
Housing Material
High Temperature Nylon
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Switches
9
Shunt Type
DIP
Sealed
Yes
Switch Type
DIP Switch
Number of Positions
9
Mounting Angle
Vertical
Operating Temperature Range
-20 to 85°C
Mounting Type
Surface Mount
Voltage Rating
24 VDC
Seal Type
Tape
Actuator Color
White
Product Type
Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.