Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch KCB500A1/8=KNOB BAR ALUM 1/8 S KCB500A1/8

KCB500A1/8=KNOB BAR ALUM 1/8 S (Discontinued)

  • Mfr # KCB500A1/8
  • Zoro # G100946946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCB500A1/8
Zoro #
G100946946
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12.7 mm [ .5 in ]
Shaft Size
3.17 mm [ .125 in ]

Details

Material
Aluminum
Color
Natural
Indicator Location
Side
Product Type
Knob
Indicator Style
Sawcut
Spin Plate
Without
Knob Design
Tapered
Spinner
Without
Skirt
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.