Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch KE700AB1/4=KNOB ALUM TWO TONE KE700AB1/4

KE700AB1/4=KNOB ALUM TWO TONE (Discontinued)

  • Mfr # KE700AB1/4
  • Zoro # G000947005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE700AB1/4
Zoro #
G000947005
UPC #
-
Country of Origin
United States

Dimensions

Diameter
18.8 mm [ .74 in ]
Shaft Size
6.35 mm [ .25 in ]

Details

Material
Aluminum
Color
Natural-Black
Spinner
Without
Indicator Location
Top
Indicator Style
Dot
Spin Plate
Without
Knob Design
Straight Knurl
Product Type
Knob
Skirt
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.