Zoro Homepage
This item is Discontinued.
Alcoswitch MPA206R=SW P/B MOM DPDT MPA206R

MPA206R=SW P/B MOM DPDT (Discontinued)

  • Mfr # MPA206R
  • Zoro # G900969008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA206R
Zoro #
G900969008
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
13.97 mm [ .55 in ]
Bushing Length
7.11 mm [ .28 in ]
Bushing Thread Size
14614
Thread Size
1/4-40 UNS-2A

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Temperature Rating
Standard
Mounting Type
Panel
Actuator Profile
Extended
ESD Grounding Terminal
Without
Product Type
Switch
Operating Function
Momentary
Support Bracket
Without
Number of Actuators
Single
Snap Action
Without
Actuator Force
590 to 1224 g [ 20.8 to 43.18 oz ]
Bushing Style
Threaded
Ganged
No
Switch Type
Pushbutton
Low Profile
No
Illuminated
No
Dust Proof
No
Mounting Angle
Vertical
Contact Plating
Silver Clad with Gold Flash
Contact Current Rating (A)
6
Case Material
Thermoset
Actuator Material
Nickel-Plated Copper Alloy
Actuator Style
Cap - Order Separately
Contact Base Material
Silver Clad Copper
Tactile
No
Process Sealed
No
Configuration (Pole-Throw)
Double Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.