Zoro Homepage
This item is Discontinued.
Alcoswitch MPA406R=SW P/B MOM 4PDT MPA406R

MPA406R=SW P/B MOM 4PDT (Discontinued)

  • Mfr # MPA406R
  • Zoro # G300968960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPA406R
Zoro #
G300968960
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
12.19 mm [ .48 in ]
Bushing Length
7.11 mm [ .28 in ]
Thread Size
1/4-40 UNS-2A
Bushing Thread Size
14614

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lugs
Mounting Angle
Vertical
Snap Action
Without
Contact Base Material
Silver Clad Copper
Illuminated
No
Configuration (Pole-Throw)
Four Pole - Double Throw
Contact Current Rating (A)
6
Operating Function
Momentary
Actuator Force
590 to 1224 g [ 20.8 to 43.18 oz ]
Mounting Type
Panel
Actuator Profile
Extended
Contact Plating
Silver Clad with Gold Flash
Actuator Material
Nickel-Plated Copper Alloy
Case Material
Thermoset
Dust Proof
No
Product Type
Switch
Temperature Rating
Standard
Support Bracket
Without
Bushing Style
Threaded
Number of Actuators
Single
Low Profile
No
Actuator Style
Cap - Order Separately
Switch Type
Pushbutton
Process Sealed
No
Tactile
No
Ganged
No
ESD Grounding Terminal
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.