Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MPG306D=(MSPG) SW PUSHBUTTON MPG306D

MPG306D=(MSPG) SW PUSHBUTTON (Discontinued)

  • Mfr # MPG306D
  • Zoro # G500967992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG306D
Zoro #
G500967992
UPC #
-
Country of Origin
China

Dimensions

Cap Height
3.5 mm [ .138 in ]
Cap Diameter
8.99 mm [ .354 in ]
Thread Size
15/32-32 UNS-2A
Actuator Length
8 mm [ .315 in ]
Bushing Thread Size
15/32

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Phenol Resin
Terminal Connection
Wire Lead
Contact Current Rating (A)
6
Number of Actuators
Single
Temperature Rating
Standard
Process Sealed
No
Mounting Type
Panel
Support Bracket
Without
Configuration (Pole-Throw)
Three Pole - Double Throw
Actuator Material
Phenol Resin
Switch Type
Pushbutton
Mounting Angle
Vertical
Operating Function
Push-On/Push-Off
Low Profile
No
Dust Proof
No
Ganged
No
Actuator Profile
Extended
Bushing Style
Threaded
Snap Action
Without
Actuator Style
Cap - Supplied
Tactile
No
Actuator Force
590 to 1224 g [ 20.8 to 43.18 oz ]
Contact Plating
Silver Clad with Gold Flash
Contact Base Material
Silver Clad Copper
Product Type
Switch
Case Material
Thermoset
ESD Grounding Terminal
Without
Illuminated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.