Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MPG406N=(MSPG) SW PUSHBUTTON MPG406N

MPG406N=(MSPG) SW PUSHBUTTON (Discontinued)

  • Mfr # MPG406N
  • Zoro # G200968152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPG406N
Zoro #
G200968152
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
8 mm [ .315 in ]
Cap Height
3.5 mm [ .138 in ]
Thread Size
15/32-32 UNS-2A
Bushing Thread Size
15/32
Cap Diameter
8.99 mm [ .354 in ]

Details

Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Wire Lugs
Support Bracket
Without
Low Profile
No
Operating Function
Push-On/Push-Off
Ganged
No
Switch Type
Pushbutton
Number of Actuators
Single
Snap Action
Without
Mounting Type
Panel
Product Type
Switch
ESD Grounding Terminal
Without
Actuator Material
Phenol Resin
Actuator Profile
Extended
Bushing Style
Threaded
Actuator Style
Cap - Supplied
Dust Proof
No
Process Sealed
No
Configuration (Pole-Throw)
Four Pole - Double Throw
Tactile
No
Mounting Angle
Vertical
Temperature Rating
Standard
Contact Current Rating (A)
6
Contact Plating
Silver Clad with Gold Flash
Illuminated
No
Case Material
Thermoset
Actuator Force
590 to 1224 g [ 20.8 to 43.18 oz ]
Contact Base Material
Silver Clad Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.