Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MPG406R=(MSPG) SW PUSHBUTTON MPG406R

MPG406R=(MSPG) SW PUSHBUTTON (Discontinued)

  • Mfr # MPG406R
  • Zoro # G200967971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPG406R
Zoro #
G200967971
UPC #
-
Country of Origin
United States

Dimensions

Bushing Thread Size
15/32
Thread Size
15/32-32 UNS-2A
Actuator Length
8 mm [ .315 in ]
Cap Height
3.5 mm [ .138 in ]
Cap Diameter
8.99 mm [ .354 in ]

Details

Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Wire Lugs
Case Material
Thermoset
Dust Proof
No
Configuration (Pole-Throw)
Four Pole - Double Throw
Switch Type
Pushbutton
Contact Base Material
Silver Clad Copper
Contact Plating
Silver Clad with Gold Flash
Temperature Rating
Standard
Ganged
No
Actuator Profile
Extended
Low Profile
No
ESD Grounding Terminal
Without
Operating Function
Momentary
Product Type
Switch
Support Bracket
Without
Illuminated
No
Tactile
No
Actuator Force
590 to 1224 g [ 20.8 to 43.18 oz ]
Number of Actuators
Single
Process Sealed
No
Actuator Style
Cap - Supplied
Mounting Angle
Vertical
Bushing Style
Threaded
Actuator Material
Phenol Resin
Snap Action
Without
Mounting Type
Panel
Contact Current Rating (A)
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.