Zoro Homepage
This item is Discontinued.
Alcoswitch MPS103F PSHBTTN SPDT MMNTRY MPS-103F

MPS103F PSHBTTN SPDT MMNTRY (Discontinued)

  • Mfr # MPS-103F
  • Zoro # G600968042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS-103F
Zoro #
G600968042
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
6.5 mm
Bushing Thread Size
14614
Button Width
2.8 mm [ .11 in ]
Cap Diameter
10.01 mm [ .394 in ]
Thread Size
14614
Actuator Length
8 mm [ .315 in ]
Cap Height
8 mm [ .315 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Epoxy Resin
Terminal Connection
Wire Lead
For Use With
C22 Cap
Contact Current Rating (A)
3
Contact Plating
Silver
Switch Type
Pushbutton
Mounting Angle
Vertical
Seal Type
Epoxy
Attachment Method
Screw-On
Process Sealed
No
Number of Actuators
Single
Operating Function
On (On)
Tactile
No
Dust Proof
No
Illuminated
No
Case Material
Epoxy Resin
Configuration (Pole-Throw)
Single Pole - Double Throw
Low Profile
No
Contact Base Material
Brass
Guard Color
Chromed Brass
Ganged
No
Actuator Profile
Extended
Product Type
Switch
Mounting Type
Panel
Actuator Style
Cap - Order Separately
Actuator Material
Nickel-Plated Copper Alloy
Snap Action
With
Cap Color
Black
Boot Color
Black
Bushing Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.