Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MSSA1350=MSSA SLIDE SWITCH MSSA1350

MSSA1350=MSSA SLIDE SWITCH (Discontinued)

  • Mfr # MSSA1350
  • Zoro # G200968695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSA1350
Zoro #
G200968695
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24 mm [ .945 in ]
Width
9.4 mm [ .3701 in ]
PCB Tail Length
3 mm [ .118 in ]
Actuator Length
10.2 mm [ .4 in ]

Details

Switch Type
Slide
Grade
Instrumentation
Number of Positions
3
Contact Current Rating (A)
0.3
Mounting Angle
Vertical
Terminal Configuration
Standard
Contact Base Material
Copper Alloy
Actuator Color
Black
Number of Actuators
Single
Threaded Case
Without
Configuration (Pole-Throw)
Single Pole - Three Throw
Actuator Style
Extended, Top
Mounting Type
Through Hole
Termination Type
PC
Stamped Marking
With
Product Type
Switch
PCB Mount Retention Type
Guide Posts
PCB Mount Retention
With
Actuator Travel
2 mm [ .79 in ]
UL Flammability Rating
UL 94-HB
Actuator Material
Polyester
Contact Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.