Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MSSA1350R=MSSA SLIDE SWITCH RA MSSA1350R

MSSA1350R=MSSA SLIDE SWITCH RA (Discontinued)

  • Mfr # MSSA1350R
  • Zoro # G300968762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSA1350R
Zoro #
G300968762
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.35 mm [ .3681 in ]
Length
24 mm [ .9449 in ]
PCB Tail Length
3.51 mm [ .136 in ]
Actuator Length
9.02 mm [ .355 in ]

Details

Contact Base Material
Copper Alloy
Actuator Travel
2 mm [ .79 in ]
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Three Throw
Number of Actuators
Single
Voltage Rating (VAC)
125
UL Flammability Rating
UL 94-HB
Threaded Case
Without
Terminal Configuration
Standard
Actuator Color
Black
Contact Plating
Silver
Mounting Angle
Vertical
PCB Mount Retention
With
Product Type
Switch
PCB Mount Retention Type
Guide Posts
Switch Type
Slide
Number of Positions
3
Actuator Material
Polyester
Stamped Marking
With
Termination Type
PC
Grade
Instrumentation
Actuator Style
Extended, Side
Contact Current Rating (A)
0.3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.