Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MSSA1450=SW SLIDE 1 POLE/ 4 PO MSSA1450

MSSA1450=SW SLIDE 1 POLE/ 4 PO (Discontinued)

  • Mfr # MSSA1450
  • Zoro # G100968894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSA1450
Zoro #
G100968894
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24 mm [ .9449 in ]
Width
9.35 mm [ .3681 in ]
PCB Tail Length
2.89 mm [ .115 in ]
Actuator Length
10.2 mm [ .41 in ]

Details

Contact Plating
Silver
Actuator Travel
2 mm [ .79 in ]
Stamped Marking
With
Grade
Instrumentation
Actuator Color
Black
Termination Type
PC
Contact Base Material
Copper Alloy
Number of Positions
4
Product Type
Switch
Mounting Angle
Vertical
Contact Current Rating (A)
0.3
PCB Mount Retention Type
Guide Posts
Voltage Rating (VAC)
125
Configuration (Pole-Throw)
Single Pole - Four Throw
PCB Mount Retention
With
Threaded Case
Without
Actuator Material
Polyester
Switch Type
Slide
Mounting Type
Through Hole
UL Flammability Rating
UL 94-HB
Terminal Configuration
Standard
Actuator Style
Extended, Top
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.