Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch MSSA2450=MSSA SLIDE SWITCH SIL MSSA2450

MSSA2450=MSSA SLIDE SWITCH SIL (Discontinued)

  • Mfr # MSSA2450
  • Zoro # G500968883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSA2450
Zoro #
G500968883
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9.35 mm [ .3681 in ]
Length
24 mm [ .9449 in ]
Actuator Length
10.4 mm [ .41 in ]
PCB Tail Length
3.51 mm [ .136 in ]

Details

Grade
Instrumentation
Threaded Case
Without
PCB Mount Retention
With
Product Type
Switch
Terminal Configuration
Standard
Contact Current Rating (A)
0.3
UL Flammability Rating
UL 94-HB
Contact Plating
Silver
Number of Actuators
Single
Stamped Marking
With
Switch Type
Slide
Termination Type
PC
Mounting Angle
Vertical
Number of Positions
4
PCB Mount Retention Type
Guide Posts
Contact Base Material
Copper Alloy
Actuator Material
Polyester
Actuator Style
Extended, Top
Mounting Type
Through Hole
Actuator Color
Black
Configuration (Pole-Throw)
Double Pole - Four Throw
Actuator Travel
2 mm [ .079 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.