Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch PKGP70B1/4=KNOB PLASTIC W/POIN PKGP70B1/4

PKGP70B1/4=KNOB PLASTIC W/POIN (Discontinued)

  • Mfr # PKGP70B1/4
  • Zoro # G100947851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKGP70B1/4
Zoro #
G100947851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
18.8 mm [ .74 in ]
Shaft Size
6.35 mm [ .25 in ]

Details

Material
Phenolic
Color
Black
Spinner
Without
Indicator Location
Top & Side
Knob Design
Ribbed with Bar Pointer
Skirt
Without
Indicator Style
Line
Spin Plate
Without
Product Type
Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.