Zoro Homepage
This item is Discontinued.
Alcoswitch PKS1106B1/4=KNOB PLASTIC W/SKI PKS1106B1/4

PKS1106B1/4=KNOB PLASTIC W/SKI (Discontinued)

  • Mfr # PKS1106B1/4
  • Zoro # G600947825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKS1106B1/4
Zoro #
G600947825
UPC #
-
Country of Origin
United States

Dimensions

Diameter
29.7 mm [ 1.17 in ]
Shaft Size
6.35 mm [ .25 in ]

Details

Material
Phenolic
Color
Black
Knob Design
Straight Knurl
Indicator Style
Line
Product Type
Knob
Spinner
Without
Indicator Location
On Skirt
Skirt
With
Spin Plate
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.