
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STV08
Zoro #
G000967201
UPC #
-
Country of Origin
China
Dimensions
Length
23.52 mm [ .926 in ]
Height
6.22 mm [ .244 in ]
Termination Post Length
3.6 mm [ .142 in ]
Details
Switch Type
SIP
Centerline
2.54 mm [ .1 in ]
Voltage Rating (VDC)
5
Solder Tail Contact Plating
Gold over Nickel
Mounting Type
Through Hole
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Operating Temperature Range (°C)
-30 to 85
Number of Positions
8
Contact Base Material
Copper Alloy
Sealed
No
Low Profile
No
Contact Current Rating (A)
1
UL Flammability Rating
UL 94V-0
Auto-Insertable
No
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Angle
Vertical
Actuator Style
Slide
Housing Color
Black
Number of Switches
8
Actuator Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.