Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch TP11CGPC0=SWITCH P/B N/O BLACK TP11CGPC0

TP11CGPC0=SWITCH P/B N/O BLACK (Discontinued)

  • Mfr # TP11CGPC0
  • Zoro # G900967325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP11CGPC0
Zoro #
G900967325
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.15 mm [ .124 in ]
Button Width
3.81 mm [ .15 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Actuator Color
Black
Product Type
Switch
Support Bracket
Without
Number of Actuators
Single
Mounting Angle
Vertical
Contact Plating
Gold over Nickel
Contact Base Material
Copper Alloy
Snap Action
Without
Process Sealed
No
Tactile
No
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
ESD Grounding Terminal
Without
Illuminated
No
Actuator Profile
Extended
Switch Type
Pushbutton
Mounting Type
Through Hole
Low Profile
No
Case Material
Polyester
Ganged
No
Operating Function
NO, Momentary
Temperature Rating
High
Actuator Material
Polyamide
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Square

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.