Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch TPA11CGPC2=SWITCH P/B N/O REDP TPA11CGPC2

TPA11CGPC2=SWITCH P/B N/O REDP (Discontinued)

  • Mfr # TPA11CGPC2
  • Zoro # G200967148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPA11CGPC2
Zoro #
G200967148
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.85 mm [ .152 in ]
Button Width
2.54 mm [ .1 in ]

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Terminal Connection
Solder
Switch Type
Pushbutton
Product Type
Switch
Illuminated
No
Support Bracket
Without
Tactile
No
Number of Actuators
Single
Operating Function
NO, Momentary
Mounting Type
Through Hole
ESD Grounding Terminal
Without
Process Sealed
No
Actuator Profile
Extended
Actuator Material
Polyamide
Temperature Rating
High
Snap Action
Without
Low Profile
No
Dust Proof
No
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Plating
Gold over Nickel
Actuator Force
50 to 400 g [ 1.77 to 14.12 oz ]
Case Material
Polyester
Actuator Color
Red
Actuator Style
Round
Contact Base Material
Copper Alloy
Ganged
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.