Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch TPB11FGRA2=SW P/B MOMENTARY TPB11FGRA2

TPB11FGRA2=SW P/B MOMENTARY (Discontinued)

  • Mfr # TPB11FGRA2
  • Zoro # G100967330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB11FGRA2
Zoro #
G100967330
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
3.48 mm [ .137 in ]
Bushing Length
5.49 mm [ .216 in ]
Button Width
2.54 mm [ .1 in ]
Bushing Diameter
4.78 mm [ .188 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Switch Type
Pushbutton
Case Material
Polyester
Mounting Angle
Right Angle
Actuator Material
Polyamide
Operating Function
Momentary
Actuator Color
Red
Configuration (Pole-Throw)
Single Pole - Double Throw
Dust Proof
No
Low Profile
No
Actuator Style
Round
Temperature Rating
High
Actuator Profile
Extended
Process Sealed
No
Number of Actuators
Single
Actuator Force
260 g [ 9.178 oz ]
Product Type
Switch
Tactile
No
Illuminated
No
Support Bracket
Without
Ganged
No
Bushing Style
Unthreaded
Contact Base Material
Copper Alloy
ESD Grounding Terminal
Without
Mounting Type
Through Hole
Contact Plating
Gold over Nickel
Snap Action
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.