Zoro Homepage
This item is Discontinued.
Alcoswitch TSS11DGPC=SLIDE SWITCH P/C TER TSS11DGPC

TSS11DGPC=SLIDE SWITCH P/C TER (Discontinued)

  • Mfr # TSS11DGPC
  • Zoro # G600968141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS11DGPC
Zoro #
G600968141
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.2 mm [ .402 in ]
Width
5.23 mm [ .206 in ]
PCB Tail Length
3.3 mm [ .13 in ]
Actuator Length
2.79 mm [ .1098 in ]

Details

Switch Type
Slide
Mounting Angle
Vertical
Threaded Case
Without
Termination Type
PC
Number of Positions
2
Contact Base Material
Copper
Terminal Configuration
Standard
Contact Plating
Gold
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Double Throw
Product Type
Switch
PCB Mount Retention
Without
PCB Mount Retention Type
Extended
Actuator Color
Black
Number of Actuators
Single
Operating Function
On None On
Stamped Marking
With
UL Flammability Rating
UL 94V-0
Terminals Connected
2 to 3
Actuator Style
Extended, Top
Actuator Material
Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.