
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT11DGRA1
Zoro #
G300968434
UPC #
-
Country of Origin
Mexico
Dimensions
Toggle Length
5.61 mm [ .221 in ]
Details
Switch Type
Toggle
Actuator Finish
Gold
Seal Type
Terminal Seal (Epoxy)
Bushing Style
Unthreaded
Toggle Actuation
Horizontal
Contact Base Material
Gold
Termination Type
Right Angle
Process Sealed
No
Toggle Style
Baton Short
Dielectric Strength (VAC)
1000
Configuration (Pole-Throw)
Single Pole - Double Throw
Voltage Rating
20 VDC
Mounting Type
Through Hole
Operating Function
On None On
Sealed
Yes
Insulation Resistance (MΩ)
1000
Product Type
Switch
UL Flammability Rating
UL 94V-0
Contact Plating
Gold over Nickel
UL/CSA Current Rating (125V) (A)
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.