Zoro Homepage

ER5356 .035 1 lb Spool Alum MIG Wire

  • Mfr # 535601035

  • Zoro # G4804060


product price: $15.25
/ea

Key Features

Container Type
Cardboard Box
Material
Aluminum
Tensile Strength
Not Applicable For Aluminum
AWS Classification
ER5356
Series
Alloy 5356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535601035
Zoro #
G4804060
UPC #
662922103131
Country of Origin
Multiple

Dimensions

Arbor Hole Diameter
3/4 in
Spool Diameter
4 in
Spool Width
3 in
Wire Diameter
0.035 in

Details

Container Type
Cardboard Box
Material
Aluminum
Tensile Strength
Not Applicable For Aluminum
AWS Classification
ER5356
Series
Alloy 5356
Item
MIG Welding Wire
Standards
AWS A5.10
Yield Strength (Minimum Required)
19 ksi
Process
MIG Welding (GMAW)
Elongation (As Welded)
17%
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
38 ksi
Weight
1 lb
Welding Current Designation
DCEP
For Material Type
Aluminum to Aluminum
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (As Welded)
Not Applicable For Aluminum
For Material Grade
5356
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
30 ksi
Wire Type
Solid
Number of Passes
Multiple Passes, Single Pass
Elongation (Minimum Required)
10 %

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 5356, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.