Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER5356 1/16 20 lb Spool Alum MIG Wire

  • Mfr # 535620062

  • Zoro # G4822793


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Series
Alloy 5356
Tensile Strength
Not Applicable For Aluminum
Material
Aluminum
AWS Classification
ER5356
Container Type
Cardboard Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535620062
Zoro #
G4822793
UPC #
662922003424
Country of Origin
Multiple

Dimensions

Wire Diameter
0.063 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in

Details

Series
Alloy 5356
Tensile Strength
Not Applicable For Aluminum
Material
Aluminum
AWS Classification
ER5356
Item
MIG Welding Wire
Container Type
Cardboard Box
Standards
AWS A5.10
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Elongation (As Welded)
17%
Compatible Shielding Gas
100% Argon
Weight
20 lb
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
38 ksi
Tensile Strength (As Welded)
Not Applicable For Aluminum
Wire Type
Solid
Elongation (Minimum Required)
10 %
Spool Type
Plastic Spool
For Material Grade
5356
Number of Passes
Multiple Passes, Single Pass
Yield Strength (As Welded)
30 ksi
Yield Strength (Minimum Required)
19 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Aluminum to Aluminum

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 5356, Weight 20 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.