Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER5356 3/64 20 lb Spool Alum MIG Wire

  • Mfr # 535620047

  • Zoro # G4862921


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Container Type
Cardboard Box
Tensile Strength
Not Applicable For Aluminum
Series
Alloy 5356
AWS Classification
ER5356
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535620047
Zoro #
G4862921
UPC #
662922003400
Country of Origin
Multiple

Dimensions

Wire Diameter
0.047 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
MIG Welding Wire
Container Type
Cardboard Box
Tensile Strength
Not Applicable For Aluminum
Series
Alloy 5356
AWS Classification
ER5356
Material
Aluminum
Standards
AWS A5.10
Tensile Strength (As Welded)
Not Applicable For Aluminum
Process
MIG Welding (GMAW)
Weight
20 lb
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
38 ksi
Elongation (Minimum Required)
10 %
For Material Grade
5356
Compatible Shielding Gas
100% Argon
For Material Type
Aluminum to Aluminum
Spool Type
Plastic Spool
Yield Strength (As Welded)
30 ksi
Wire Type
Solid
Yield Strength (Minimum Required)
19 ksi
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (As Welded)
17%

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 46 ksi, Yield Strength (Minimum Required) 19 ksi, Yield Strength (As Welded) 30 ksi (100 Percent Argon), Spool Type Plastic Spool, Series Alloy 5356, Weight 20 lb, For Material Type Aluminum to Aluminum, For Material Grade 5356, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.