Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap
Mfr # 4017P
Zoro # G2062191
product price: $43.89
/eaKey Features
Material
Steel
Number of Pieces
4
Includes
Plastic Case
For Removing Studs, Bolts, Screws
Bolts 1/4 to 1/2", 6 to 12mm
Type
Power Extractor Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4017P
Zoro #
G2062191
UPC #
-
Country of Origin
United States
Dimensions
For Bolt Size
1/4 in to 1/2 in
Includes Extractor Sizes
#1, #2, #3, #4
Compatible Bolt Size
1/4 in to 1/2 in, M6 to M12
Details
Item
Screw Extractor Set
Material
Steel
Number of Pieces
4
Includes
Plastic Case
For Removing Studs, Bolts, Screws
Bolts 1/4 to 1/2", 6 to 12mm
Type
Power Extractor Bits
Impact Rated
No
Features
Self-Centering Drill Tip And Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill
Material - Machining
High Speed Steel
For Bolt Thread Direction
Right Hand
Extractor Type
Single End Extractor Bit
Container Type
Clamshell Case
Compatible Thread Direction
Right Hand
Description
Screw Extractor Set, Extractor Type Single End Extractor Bit, Number of Pieces 4, For Bolt Size 1/4 in to 1/2 in, Material - Machining High Speed Steel, Container Type Clamshell Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.