Drill/Extractor Tool, 3/8 Size/Capacity
Mfr # 3757P
Zoro # G1878651
product price: $12.15
/eaKey Features
Type
Power Extractor Bit
For Removing Studs, Bolts, Screws
3/8", 10mm
Size
3/8"
Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3757P
Zoro #
G1878651
UPC #
-
Country of Origin
United States
Dimensions
Size
3/8"
Drill Size
3/8 in
For Bolt Size
3/8"
Compatible Bolt Size
3/8 in, M10
Drive Size
1/4 in
Extractor Size
#3
Required Drill Bit Size
3/8 in
Details
Item
Drill/Extractor Tool
Type
Power Extractor Bit
For Removing Studs, Bolts, Screws
3/8", 10mm
Material
Steel
Impact Rated
No
Features
Self-Centering Drill Tip and Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill
Application
Single Tool Removes Damaged And Broken Screws, Bolts, Studs
Drive Type
Hex
Material - Machining
High Speed Steel
Extractor Type
Single End Extractor Bit
Description
Drill/Extractor Tool, Extractor Type Single End Extractor Bit, Drill Size 3/8 in, For Bolt Size 3/8 In., Material - Machining High Speed Steel, Drive Size 1/4 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.