Drill/Extractor Tool, No 2 Size, No 8 Cap
Mfr # 1647P
Zoro # G2915902
product price: $13.29
/eaKey Features
Type
Double-Ended Bit
For Removing Studs, Bolts, Screws
#8, 4mm
Size
#2
Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1647P
Zoro #
G2915902
UPC #
-
Country of Origin
United States
Dimensions
Size
#2
Drill Size
#2
For Bolt Size
#8
Compatible Screw Head Size
#8
Drive Size
1/4 in
Extractor Size
#2
Compatible Bolt Size
M4
Details
Item
Drill/Extractor Tool
Type
Double-Ended Bit
For Removing Studs, Bolts, Screws
#8, 4mm
Material
Steel
Impact Rated
No
Features
One End Self-Centering Drill Tip, Other End Serrated Extractor, Use In Reverse Only, Chuck Directly Into Drill
Application
Single Tool Removes Damaged And Broken Screws, Bolts, Studs
Extractor Type
Double End Extractor Bit
Drive Type
Hex
Material - Machining
High Speed Steel
Description
Drill/Extractor Tool, Extractor Type Double End Extractor Bit, Drill Size #2, For Bolt Size #8, Material - Machining High Speed Steel, Drive Size 1/4 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.