Shop ALDON
See all product information
Create Account
Adjustable Level Gauge
- Mfr # 4022-07
- Zoro # G822937895
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Weight
7 lb
Material
Steel
Track Length - Minimum
56 in
Product Type
Level Gauge
Track Length - Maximum
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4022-07
- Zoro #
- G822937895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Track Length - Minimum
- 56 in
- Track Length - Maximum
- 58 in
Details
- Weight
- 7 lb
- Material
- Steel
- Product Type
- Level Gauge
- Item
- Adjustable Level Gauge
- Handle Type
- Adjustable
- Shell Material
- Steel
Description
Adjustable Level Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.