Gatemaster
- Mfr # 4020-05
- Zoro # G322937807
product price:Â
$
6,382.99
/ea
Free Shipping & Returns
Key Features
Max. Rated Output
3,200 lb-ft
Max. Rated Input
173 lb-ft sq
Male Output Square Drive
1 in
Weight
30 lb
Female Input Square Drive
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4020-05
- Zoro #
- G322937807
- UPC #
- -
- Country of Origin
- United States
- Max. Rated Output
- 3,200 lb-ft
- Max. Rated Input
- 173 lb-ft sq
- Male Output Square Drive
- 1 in
- Weight
- 30 lb
- Female Input Square Drive
- 1/2 in
- Item
- Gate Master
Description
Gate Master, Female Input Square Drive 1/2 in, Male Output Square Drive 1 in, Max. Rated Input 173 lb-ft sq, Max. Rated Output 3,200 lb-ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.