Industrial Rail Carts
- Mfr # 4025-03
- Zoro # G822937116
product price:Â
$
4,445.99
/ea
Key Features
Deck Surface
Non-Slip
Caster Brake Type
Parking Brake
Load Capacity
5,000 lb
Frame Material
Steel
Series
4025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4025-03
- Zoro #
- G822937116
- UPC #
- -
- Country of Origin
- United States
- Deck Surface
- Non-Slip
- Caster Brake Type
- Parking Brake
- Load Capacity
- 5,000 lb
- Frame Material
- Steel
- Series
- 4025
- Features
- Each Cart is Equipped with a Parking Brake for Safety and the U-shaped Handle can be Positioned on Either End of the Cart, Two-piece Construction Reduces Carrying Weight., Use on Flat Track Only, Always Push Cart, Never Pull
- Deck Material
- Aluminum
- Item
- Industrial Rail Cart
Dimensions
- Deck Length
- 48 in
- Deck Width
- 48 in
- Caster Wheel Diameter
- 6 in
- Fits Chest Size
- Each Cart is Equipped with a Parking Brake for Safety and the U-shaped Handle can be Positioned on Either End of the Cart, Two-piece Construction Reduces Carrying Weight., Use on Flat Track Only, Always Push Cart, Never Pull
Description
Industrial Rail Cart, Load Capacity 5,000 lb, Deck Material Aluminum, Deck Length 48 in, Deck Width 48 in, Deck Surface Non-Slip, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.