Shop ALDON
See all product information
Create Account
Magnetic Rail Top Distance Counter
- Mfr # 4024-10
- Zoro # G422937691
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
Single Wheel
Features
Easy-Read Dial, Holds Two Spray Cans, Powerful Magnet, Rail Guide Plate
Measuring Units
Feet
Measuring Distance - Maximum
10,000 ft
Handle Type
Center-Aligned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4024-10
- Zoro #
- G422937691
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- Single Wheel
- Features
- Easy-Read Dial, Holds Two Spray Cans, Powerful Magnet, Rail Guide Plate
- Measuring Units
- Feet
- Measuring Distance - Maximum
- 10,000 ft
- Handle Type
- Center-Aligned
- Wheel Type
- Solid
- Application
- Flush Rail
- Item
- Measuring Wheel
Dimensions
- Fits Chest Size
- Easy-Read Dial, Holds Two Spray Cans, Powerful Magnet, Rail Guide Plate
Description
Measuring Wheel, Number of Wheels Single Wheel, Handle Type Center-Aligned, Measuring Distance - Maximum 10,000 ft, Measuring Units Feet, Wheel Type Solid, Application Flush Rail, Features Easy-Read Dial, Holds Two Spray Cans, Powerful Magnet, Rail Guide Plate
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.