Nine Lives Wheel Wedge
- Mfr # 4011-18
- Zoro # G222937129
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Standard
Material
Urethane
Wire Rope Length
10 1/8 in
Application
Railcar
Number of Chocks
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-18
- Zoro #
- G222937129
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Standard
- Material
- Urethane
- Application
- Railcar
- Number of Chocks
- 1
- Item
- Wheel Chock
- Includes Handle
- Handle Included
- Vehicle Weight - Maximum
- 33,000 lb
- Shell Material
- Urethane
Dimensions
- Wire Rope Length
- 10 1/8 in
- Overall Width
- 8 1/2 in
- Overall Height
- 2 1/2 in
- Compatible Wheel Diameter - Maximum
- 44 in
- Overall Length
- 10 1/8 in
- Length
- 10 1/8 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.