Shop ALDON
See all product information
Create Account
Track Inspector Tape Measure 1" x 25 ft.
- Mfr # 4124-316
- Zoro # G322937821
product price:Â
$
77.49
/ea
Key Features
Product Type
Tape Measure
Blade Length - SAE
25 ft
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4124-316
- Zoro #
- G322937821
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Tape Measure
- Item
- Tape Measure
- System of Measurement
- SAE
Dimensions
- Blade Length - SAE
- 25 ft
Description
Tape Measure, System of Measurement SAE, Blade Length - SAE 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.