Track Wrenches
- Mfr # 4123-27
- Zoro # G722937513
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Head Size
1 7/8 in, 2 1/16 in
Wire Rope Length
50 in
Weight
15 lb
Standards
AREMA
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-27
- Zoro #
- G722937513
- UPC #
- -
- Country of Origin
- United States
- Weight
- 15 lb
- Standards
- AREMA
- Item
- Track Wrench
- Measurement Type
- SAE
Dimensions
- Head Size
- 1 7/8 in, 2 1/16 in
- Wire Rope Length
- 50 in
- Overall Length
- 50 in
- Length
- 50 in
Description
Track Wrench, Head Size 1 7/8 in, 2 1/16 in, Overall Length 50 in, SAE, Double End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.