Urethane Rail Car Stopper Chock
- Mfr # 4011-11
- Zoro # G222936993
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Includes Handle
Handle Included
Overall Width
4 in
Number of Chocks
1
Application
Railcar
Wire Rope Length
67 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4011-11
- Zoro #
- G222936993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 67 3/4 in
- Compatible Wheel Diameter - Maximum
- 44 in
- Overall Height
- 5 in
- Overall Length
- 67 3/4 in
- Length
- 67 3/4 in
Details
- Includes Handle
- Handle Included
- Number of Chocks
- 1
- Application
- Railcar
- Material
- Urethane
- Handle Type
- Ergonomic
- Item
- Wheel Chock
- Vehicle Weight - Maximum
- 33,000 lb
- Shell Material
- Urethane
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.