Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet

  • Mfr # 122183

  • Zoro # G9004992


product price: $51.75
/ea

Key Features

Shape
Traditional Lip
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Overall Dimensions
53 in x 43 in
Color
Clear
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122183
Zoro #
G9004992
UPC #
012544221834
Country of Origin
United States

Dimensions

Overall Dimensions
53 in x 43 in
Thickness
0.13 in
Lip Dimensions
25 in x 12 in
Overall Width
45 in
Overall Length
53 in
Maximum Carpet Thickness
3/4 in
Lip Width
12 in
Lip Length
25 in
Width
45 in
Length
53 in

Details

Item
Chair Mat
Shape
Traditional Lip
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Color
Clear
Material
Vinyl
Backing
Cleated
Edges
Beveled
Product Type
Chair Mat
For Floor Type
Carpet
Lip Shape
Rectangle
Back Texture
Studded
Body Shape
Traditional Lip
Includes Lip
Yes
Edge Style
Beveled

Description

Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Lip Length 25 in, Lip Shape Rectangle, Lip Width 12 in, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.