Chair Mat, 46 x 60 in, Rectangle
Mfr # 128381
Zoro # G207195131
product price: $67.39
/eaKey Features
Shape
Rectangle
Floor Type
Carpets, Hard Floor
Overall Dimensions
46 x 60 in
Color
Clear
Edges
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128381
Zoro #
G207195131
UPC #
-
Country of Origin
United States
Dimensions
Overall Dimensions
46 x 60 in
Thickness
0.11 in
Overall Width
46 in
Overall Length
60 in
Maximum Carpet Thickness
3/8 in
Width
46 in
Length
60 in
Details
Item
Chair Mat
Shape
Rectangle
Floor Type
Carpets, Hard Floor
Color
Clear
Edges
Beveled
Backing
Cleated
Product Type
Chair Mat
Material
Vinyl
For Floor Type
Carpet
Edge Style
Beveled
Back Texture
Studded
Includes Lip
No
Body Shape
Rectangle
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Beveled, Thickness 0.11 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.