Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet

  • Mfr # 120433

  • Zoro # G9007415


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Overall Dimensions
60 in x 48 in
Color
Clear
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120433
Zoro #
G9007415
UPC #
012544204332
Country of Origin
United States

Dimensions

Overall Dimensions
60 in x 48 in
Thickness
0.13 in
Maximum Carpet Thickness
3/4 in
Overall Length
48 in
Overall Width
60 in
Length
48 in
Width
60 in

Details

Item
Chair Mat
Shape
Oval
Floor Type
For Carpet with Padding Up to 3/4 in Thick
Color
Clear
Material
Vinyl
Edges
Beveled
Backing
Cleated
Product Type
Chair Mat
Edge Style
Beveled
Back Texture
Studded
Body Shape
Oval
For Floor Type
Carpet
Includes Lip
No

Description

Chair Mat, Maximum Carpet Thickness 3/4 in, Edge Style Beveled, Thickness 0.13 in, Overall Width 60 in, Overall Length 48 in, Material Vinyl, Body Shape Oval, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.