HD Pan Rack Cvr, Nylon PVC, Off White
Mfr # 477434
Zoro # G7179751
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Height
64 in
Width
23 in
Color
White
Thickness
20 mil
Material
Nylon Reinforced PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477434
Zoro #
G7179751
UPC #
012544010780
Country of Origin
Canada
Dimensions
Height
64 in
Width
23 in
Thickness
20 mil
Depth
28 in
Overall Width
23 in
Details
Item
Pan Rack Cover
Color
White
Material
Nylon Reinforced PVC
Insulated
No
NSF Certified
No
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color White, Depth 28 in, Material Nylon Reinforced PVC, Overall Height 64 in, Overall Width 23 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.