
Interion Office Chair Mat for Carpet 36W x 48L with 20 x 10 Lip Straight Edge
Mfr # 120225
Zoro # G402572676
product price:Â $114.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120225
Zoro #
G402572676
UPC #
12544029782
Country of Origin
United States
Description
OFFICE CHAIR MAT FOR CARPETED FLOOR THIS VERSATILE CHAIR MAT IMMEDIATELY UNFOLDS FOR INSTANT USE RIGHT OUT OF THE BOX. THE ABILITY TO FOLD THE MAT, REDUCE ITS SIZE AND EASILY MOVE IT FROM ONE ARE TO THE NEXT IS ADVANTAGEOUS FOR WORKSPACES THAT CHANGE OR MOVE. THIS STURDY, VINYL MAT WILL HELP PROLONG THE LIFE OF VALUABLE FLOORING BY PROTECTING AGAINST CHAIR CASTER WEAR AND TEAR. ANY CHAIR USER WILL BE ABLE TO MANEUVER THEIR CHAIR EASILY AND EFFORTLESSLY, AS THIS MAT WITHSTANDS HEAVY TRAFFIC AND FEATURES AN ANTI-SKID TEXTURED TOP. MAT UNDERSIDE HAS ANCHOR POINTS TO KEEP MAT FIRMLY POSITIONED ON CARPETED SURFACES. THIS CHAIR MAT IS IDEAL FOR LOW PILE CARPET UP TO 1/4" THICK, INCLUDING PADDING. CHAIR MAT DIMENSIONS: 36"W X 48"L. 1/10" THICK WITH A 20" X 10" LIP. STRAIGHT EDGE. GREENGUARD GOLD CERTIFIED FOR LOW CHEMICAL EMISSIONS TO UL 2818
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.