
CCT and Wattage Selectable LED Jelly Jar Light, 30K/40K/50K, Wattage Selectable: 21W & 10W
Mfr # AST-LJ01-21WBMUDC1-abW
Zoro # G010884284
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Width
4.27"
Length
13.12"
Watts
Selectable
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AST-LJ01-21WBMUDC1-abW
Zoro #
G010884284
UPC #
-
Country of Origin
China
Dimensions
Width
4.27"
Length
13.12"
Details
Item
LED Jelly Jar Light
Watts
Selectable
Color Temperature
Selectable
Description
The new 3-CCT and Wattage Selectable LED Jelly Jar is an energy-efficient lighting solution suitable for both outdoor and industrial use. With color temperature options of 3000K, 4000K, and 5000K, you can easily create the perfect ambiance, while its wattage selectable feature 21W and 10W provides flexibility and energy efficiency. With 2000+ lumens of brightness, this Jelly Jar Light ensures exceptional visibility and security. Whether you need warm, cool, or crisp illumination, this product is a durable and efficient choice for various applications, making it the ideal lighting solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.