This item is Discontinued.

Aleddra G2 Emergency LED T8, 15W, 4000K, 4ft LLT-4-EM-T8-G2-15W-40K

G2 Emergency LED T8, 15W, 4000K, 4ft (Discontinued)

  • Mfr # LLT-4-EM-T8-G2-15W-40K
  • Zoro # G305331110
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
LLT-4-EM-T8-G2-15W-40K
Zoro #
G305331110
UPC #
855216008582
Country of Origin
China

Description

Aleddra’s Generation 2 (G2) Emergency T8 sets the new industry standard as the first emergency T8 tube that is operable with the wall switch. With two single-end wired sockets, one endcap of the G2 emergency T8 is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T8 through the wall switch. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. With its price point, the G2 emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.