G2 PRO 3CCT Emergency LED T5, UL924 certified, 22W, 4-ft

  • Mfr # LLT-4-EM-T5-G2PRO-22W-3CCT

  • Zoro # G616305602


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Patented locking lampholder X 2
Voltage
120-277V AC
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLT-4-EM-T5-G2PRO-22W-3CCT
Zoro #
G616305602
UPC #
855216008476
Country of Origin
China

Dimensions

Length
4 ft

Details

Includes
Patented locking lampholder X 2
Voltage
120-277V AC
Item
Emergency Light

Description

With two single-end wired sockets, one endcap of the G2PRO emergency T5 3CCT version is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T5 through the wall switch. It comes with manual testing button with 30-second test and 90-minute test. During power outage, the emergency T5 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. The PRO Series features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool. With its price point, the G2PRO emergency T5 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast.


  • 2-in-1 tube: regular T5 lighting and emergency lighting
  • Manual testing button with 30-second test and 90-minute test
  • Features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool
  • Easily select from three different color temperatures (3500K, 4000K, 5000K)
  • Controllable by wall switch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.