Zoro Homepage

G3 Plus 3CCT Emergency LED T8, Automatic Self-testing, 15W, 4-ft

  • Mfr # LLT-4-EM-T8-G3PLUS-15W-3CCT

  • Zoro # G611997567


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Self-Testing
Lamp Watts - Emergency Lighting and Exit Signs
15W
Length
4 ft
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Lamp Type
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT-4-EM-T8-G3PLUS-15W-3CCT
Zoro #
G611997567
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Emergency Light
Features
Automatic Self-Testing
Lamp Watts - Emergency Lighting and Exit Signs
15W
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Lamp Type
T8

Description

Aleddras G3 Plus Emergency LED T8 Tube 3CCT Version is a 2-in-1 tube that can be used as a regular T8 lamp and automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420lm, with the feature of easily select from three different color temperatures 3500K, 4000K, 5000K. It is double-end wired on line voltage ballast bypass. It comes with dual safety switches on both end caps. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option. It is required to operate on an always-on circuit in order to keep the battery charged at all time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.