Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G4 3CCT Emergency LED T8, Automatic Self-testing, 15W, 4-ft

  • Mfr # LLT-4-EM-T8-G4-15W-3CCT

  • Zoro # G011997563


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Non-Shunted Lamp Holder
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Length
4 ft
Lamp Type
T8
Lamp Watts - Emergency Lighting and Exit Signs
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT-4-EM-T8-G4-15W-3CCT
Zoro #
G011997563
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Emergency Light
Includes
(2) Non-Shunted Lamp Holder
Voltage - Emergency Lighting and Exit Signs
120-277V AC
Lamp Type
T8
Lamp Watts - Emergency Lighting and Exit Signs
15W
Features
Automatic Self-Testing

Description

Aleddras G4 Emergency LED T8 tube 3CCT Version sets another industry standard as the first fully automatic self-testing/self-diagnosis T8 with easily select from three different color temperatures 3500K, 4000K, 5000K. The lamp operates as an energy-efficient T8 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option. Please follow the installation instruction to wire the lamp.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.