G4 PRO 3CCT Emergency LED T8, UL924 certified, Automatic Self-testing, 15W, 4-ft

  • Mfr # LLT-4-EM-T8-G4PRO-15W-3CCT

  • Zoro # G516305603


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Patented locking lampholder X 2
Voltage
120-277V AC
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLT-4-EM-T8-G4PRO-15W-3CCT
Zoro #
G516305603
UPC #
855216008483
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Emergency Light
Includes
Patented locking lampholder X 2
Voltage
120-277V AC

Description

Aleddras G4 PRO Emergency LED T8 tube 3CCT Version sets another industry standard as the first UL924-certified self-testing emergency LED tube. The PRO Series features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool. The lamp operates as an energy-efficient T8 during normal operation and can be turned on/off via a wall switch. During power outage, it will last over 90 minutes on battery. More importantly, the lamp will automatically self-test for 30 seconds monthly and for 90 minutes annually, thus meeting the emergency lighting audit requirements with no labor cost. This saves a facility management team a tremendous amount of labor from manually testing every single lamp of this kind in its facilities. Should any malfunction be detected during self-testing, such as insufficient battery capacity, the warning indicator on the lamp will flash and alert the team. With its labor saving, the lamp gives the end user the best return on investment and the best emergency lighting option.


  • 2-in-1 tube: regular T8 lighting and emergency lighting
  • Fully automatic self-testing: 30-second test monthly and 90-minute test annually
  • Fully automatic self-diagnosis with flashing indicator if the battery time drops below 90-minutes
  • Features a patented locking lampholder that secures the tube in place, meeting UL924 safety requirements by preventing removal without a tool
  • Easily select from three different color temperatures (3500K, 4000K, 5000K)
  • Controllable by wall switch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.