Zoro Homepage

HID Replacement LED Filament Lamp, 85W/68W/60W Selectable, 5000K, E39

  • Mfr # HiLED85SW/ED37/EX39/850/S

  • Zoro # G716305540


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V AC
Height
11.5 in
For Use With
Rated for Open fixtures
Width
4.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HiLED85SW/ED37/EX39/850/S
Zoro #
G716305540
UPC #
-
Country of Origin
China

Dimensions

Height
11.5 in
Width
4.76 in

Details

Item
HID Replacement LED Filament Lamp
Voltage
120-277V AC
For Use With
Rated for Open fixtures

Description

The new wattage selectable HID Replacement LED Filament Lamps offer an easy and short payback solution to replace High Intensity Discharge HID lamps. They bring all the energy efficiency and long-life benefits of LED to HID replacement, while providing instant savings from a low initial investment. These lamps are designed with an optimal lamp size as well as light distribution with a familiar look and feel as conventional HID lamps. What sets them apart is the innovative High-Power LED filament technology enclosed in a glass bulb, ensuring a distinctive lighting experience. They are easily retrofit for outdoor and indoor applications.


  • Light weight but same form factor as HID lamps
  • Energy savings of more than 75% over conventional HID metal halide lamps
  • 85W Wattage Selectable model (choosing from 85W/68W/60W)
  • Type B installation (ballast bypass)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.